EGS AMLGL6WG7BHF

Item #: 0386766

Cat #: AMLGL6WG7BHF

UPC: 781381087001

$ 2446.33 EA
Company wide:
0 in stock
APP AMLGL6WG7BHF AMLG 9KL WW

Overview

APP AMLGL6WG7BHF AMLG 9KL WW
Also known as: 781381087001, AMLGL6WG7BHF, APPAMLGL6WG7BHF

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 70
Volts AC: 347 - 480
Lumens: 9000
Light Technology: LED