EGS AMLGL6CG7BUS

Item #: 0386764

Cat #: AMLGL6CG7BUS

UPC: 781381087568

$ 2667.92 EA
Company wide:
0 in stock
APP AMLGL6CG7BUS AMLG 9KL CW

Overview

APP AMLGL6CG7BUS AMLG 9KL CW
Also known as: 781381087568, AMLGL6CG7BUS, APPAMLGL6CG7BUS

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 70
Volts AC Range: 120 - 277
Lumens: 9000
Light Technology: LED