EGS AMLGL6CG7BUF

Item #: 0386761

Cat #: AMLGL6CG7BUF

UPC: 781381086882

$ 2400.38 EA
Company wide:
0 in stock
APP AMLGL6CG7BUF AMLG 9KL CW

Overview

APP AMLGL6CG7BUF AMLG 9KL CW
Also known as: 781381086882, AMLGL6CG7BUF, APPAMLGL6CG7BUF

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 70
Volts AC Range: 120 - 277
Lumens: 9000
Light Technology: LED