EGS AMLGL6CG7BHS

Item #: 0386759

Cat #: AMLGL6CG7BHS

UPC: 781381087551

$ 2667.92 EA
Company wide:
0 in stock
APP AMLGL6CG7BHS AMLG 9KL CW

Overview

APP AMLGL6CG7BHS AMLG 9KL CW
Also known as: 781381087551, AMLGL6CG7BHS, APPAMLGL6CG7BHS

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 70
Volts AC: 347 - 480
Lumens: 9000
Light Technology: LED