EGS AMLGL6CG7BHFS

Item #: 0386758

Cat #: AMLGL6CG7BHFS

UPC: 781381086875

$ 2720.84 EA
Company wide:
0 in stock
APP AMLGL6CG7BHFS AMLG 9KL CW

Overview

APP AMLGL6CG7BHFS AMLG 9KL CW
Also known as: 781381086875, AMLGL6CG7BHFS, APPAMLGL6CG7BHFS

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 70
Volts AC: 347 - 480
Lumens: 9000
Light Technology: LED