LED Floodlight, 9000 Lumen, 70 Watt, 5000K, 347-480V

Item #: 0386756

Cat #: AMLGL6CG7BH

UPC: 781381602648

$ 2347.46 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, 9000 Lumen, 70 Watt, 5000K, 347-480 Volt, Hazardous Location, Clear Glass, 7x6 Beam Spread, Equivalent to 175-250 Watt HPS/PSMH

Overview

LED Floodlight, 9000 Lumen, 70 Watt, 5000K, 347-480 Volt, Hazardous Location, Clear Glass, 7x6 Beam Spread, Equivalent to 175-250 Watt HPS/PSMH
Also known as: 781381602648, AMLGL6CG7BH, APPAMLGL6CG7BH

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 70
Volts AC: 347 - 480
Lumens: 9000
Light Technology: LED