EGS AMLGL6CG6BHF

Item #: 0386743

Cat #: AMLGL6CG6BHF

UPC: 781381087469

$ 2044.30 EA
Company wide:
0 in stock
APP AMLGL6CG6BHF AMLG 9KL CW

Overview

APP AMLGL6CG6BHF AMLG 9KL CW
Also known as: 781381087469, AMLGL6CG6BHF, APPAMLGL6CG6BHF

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 70
Volts AC: 347 - 480
Lumens: 9000
Light Technology: LED