EGS AMLGL6CG6BH

Item #: 0386742

Cat #: AMLGL6CG6BH

UPC: 781381602563

$ 1991.38 EA
Company wide:
0 in stock
APP AMLGL6CG6BH AMLG 9KL CW C

Overview

APP AMLGL6CG6BH AMLG 9KL CW C
Also known as: 781381602563, AMLGL6CG6BH, APPAMLGL6CG6BH

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 70
Volts AC: 347 - 480
Lumens: 9000
Light Technology: LED