EGS AMLGL6CF6BUFS

Item #: 0386740

Cat #: AMLGL6CF6BUFS

UPC: 781381086714

$ 2364.76 EA
Company wide:
0 in stock
APP AMLGL6CF6BUFS AMLG 9KL CW

Overview

APP AMLGL6CF6BUFS AMLG 9KL CW
Also known as: 781381086714, AMLGL6CF6BUFS, APPAMLGL6CF6BUFS

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 70
Volts AC Range: 120 - 277
Lumens: 9000
Light Technology: LED