EGS AMLGL6CF6BUF

Item #: 0386739

Cat #: AMLGL6CF6BUF

UPC: 781381086707

$ 2044.30 EA
Company wide:
0 in stock
APP AMLGL6CF6BUF AMLG 9KL CW

Overview

APP AMLGL6CF6BUF AMLG 9KL CW
Also known as: 781381086707, AMLGL6CF6BUF, APPAMLGL6CF6BUF

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 70
Volts AC Range: 120 - 277
Lumens: 9000
Light Technology: LED