EGS AMLGL6CF6BHS

Item #: 0386736

Cat #: AMLGL6CF6BHS

UPC: 781381087131

$ 2311.86 EA
Company wide:
0 in stock
APP AMLGL6CF6BHS AMLG 9KL CW

Overview

APP AMLGL6CF6BHS AMLG 9KL CW
Also known as: 781381087131, AMLGL6CF6BHS, APPAMLGL6CF6BHS

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 70
Volts AC: 347 - 480
Lumens: 9000
Light Technology: LED