EGS AMLGL6CF6BHFS

Item #: 0386734

Cat #: AMLGL6CF6BHFS

UPC: 781381087292

$ 2364.76 EA
Company wide:
0 in stock
APP AMLGL6CF6BHFS AMLG 9KL CW

Overview

APP AMLGL6CF6BHFS AMLG 9KL CW
Also known as: 781381087292, AMLGL6CF6BHFS, APPAMLGL6CF6BHFS

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 70
Volts AC: 347 - 480
Lumens: 9000
Light Technology: LED