EGS AMLGL6CF6BHF

Item #: 0386732

Cat #: AMLGL6CF6BHF

UPC: 781381086264

$ 2044.30 EA
Company wide:
0 in stock
APP AMLGL6CF6BHF AMLG/9KL/CW/

Overview

APP AMLGL6CF6BHF AMLG/9KL/CW/
Also known as: 781381086264, AMLGL6CF6BHF, APPAMLGL6CF6BHF

Specifications

Mounting: Yoke
Lumens: 9000
Wattage: 70
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Wattage: 70
Volts AC: 347 - 480
Lumens: 9000
Light Technology: LED