APP AMLED77YBU1D 400W BU1 FLOOD

Item #: 0386717

Cat #: AMLED77YBU1D

UPC: 781381988247

Company wide:
0 in stock
Documents & Guides
APP AMLED77YBU1D 400W BU1 FLOOD YOKE POLY LENS

Overview

APP AMLED77YBU1D 400W BU1 FLOOD YOKE POLY LENS
Also known as: 781381988247, AMLED77YBU1D, APPAMLED77YBU1D

Specifications

Mounting: Yoke
Wattage: 125
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Light Technology: LED
Wattage: 125
Volts AC Range: 120 - 277