Kichler 4T116H30WH

Item #: 0386708

Cat #: 4T116H30WH

UPC: 783927496667

Company wide:
0 in stock
Documents & Guides
KICH 4T116H30WH 12V High Dry

Overview

KICH 4T116H30WH 12V High Dry
Also known as: 783927496667, 4T116H30WH, KIC4T116H30WH

Specifications

Color Temperature: 3000 (Warm White)
Length: 16 ft
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Length: 16 ft
Light Technology: LED