Weatherproof Cover, 2-Gang, (2) Toggle Switch, Vertical, Aluminum, Gray

Item #: 0386616

Cat #: 5124-0

UPC: 050169512401

$ 83.14 EA
Company wide:
59 in stock
Documents & Guides
Weatherproof Cover, 2-Gang, (2) Lever Switch, Vertical Mount, Die Cast, Gray. Includes: (2) SP 125V 10A Switches.

Overview

Weatherproof Cover, 2-Gang, (2) Lever Switch, Vertical Mount, Die Cast, Gray. Includes: (2) SP 125V 10A Switches.

• Rugged metallic construction • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance • Includes installation hardware and multi-lingual instructions. • Most units supplied with a switch — no need to purchase separate components • Switch/cover units are supplied with the switch unassembled to the cover

Also known as: 050169512401, 5124-0, RAC51240

Features & Benefits

  • Rugged die-cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Two single pole 125V, 15A switches included - no need to purchase separate components
  • Includes gasket and mounting hardware
  • Switches unassembled to the cover
  • Multi-lingual instructions in each package
  • NEMA 3R rated

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray