ALA BALL FIXT HGR 3/4

Item #: 0386512

Cat #: ALA75B

UPC: 781381142205

$ 115.85 EA
Company wide:
0 in stock
APP ALA75-B ALA BALL FIXT HGR 3/4

Overview

APP ALA75-B ALA BALL FIXT HGR 3/4
Also known as: 781381142205, ALA75B, APPALA75B

Specifications

Material: Malleable Iron
Type: Ball Hanger
Mounting: Screw On, Nail On
Color: Silver
Size: 3/4 in
Material: Malleable Iron
Mounting: Screw On, Nail On
Size: 3/4 in
Type: Ball Hanger
Color: Silver