Pre wired connectors XZ, elbowed female, 1/2"20 UNF, 3 pins, cable PVC 5 m

Item #: 0386459

Cat #: XZCPV1965L5

UPC: 389119073380

Call for price
Company wide:
0 in stock
Pre wired connectors XZ, elbowed female, 1/2"20 UNF, 3 pins, cable PVC 5 m

Overview

Pre wired connectors XZ, elbowed female, 1/2"20 UNF, 3 pins, cable PVC 5 m

This product is part of the XZ range, an offer of cabling accessories. This pre-wired connector is an accessory for general purpose photoelectric sensors. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. Ex Osiris, OsiSense XU is for non-contact sensing up to a hundred meters of objects of any shape and any type. The length of this cable is 16.4 feet (5 meters) and diameter is 0.20 inches (5.2 mm). It is furnished with 3-pin 1/2 inch 20 UNF elbowed female connector for electrical connection. This pre-wired connector provides screw-on cable connector fixing. It is connector with a rated operational voltage of 250VAC and 300VDC and a rated current of 4A. It is an IP67 and IP65 rated product. The connector collar is metal and cable has a PVC insulation. It weighs 0.77 lbs. Cable is cULus Listed. The XZ offer of machine cabling accessories includes a wide range of cordsets, connectors and connection boxes.

Also known as: 389119073380, XZCPV1965L5, TELXZCPV1965L5

Specifications

Mounting: Screw On
Standards: California Proposition 65
Mounting: Screw On
Standards: California Proposition 65