1" pvc Cond Nipple

Item #: 0386414

Cat #: NM503

UPC: 018997545039

$ 1.57 EA
Company wide:
127 in stock
Documents & Guides
Chase Nipple, 1 Inch, Material: Non-Metallic

Overview

Chase Nipple, 1 Inch, Material: Non-Metallic

Chase Nipple, 1 Inch, Material: Non-Metallic

Also known as: 018997545039, NM503, ARLNM503

Specifications

Diameter: 1 in
Material: Plastic
Diameter: 1 in
Material: Plastic