Heater Element Assembly, 1500W, 208V

Item #: 0386376

Cat #: 433558

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element Assembly, EBHN, 1500 Watt, 208 Volt

Overview

Heater Element Assembly, EBHN, 1500 Watt, 208 Volt
Also known as: 433558, CDT433558

Specifications

Wattage: 1500
Volts AC: 208
Family / Style: SoftHEAT
Wattage: 1500
Family / Style: SoftHEAT
Volts AC: 208