Heater Element Assembly, 1500W, 240V

Item #: 0386375

Cat #: 433550

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element Assembly, EBHN, 1500 Watt, 240 Volt

Overview

Heater Element Assembly, EBHN, 1500 Watt, 240 Volt
Also known as: 433550, CDT433550

Specifications

Wattage: 1500
Volts AC: 240
Family / Style: SoftHEAT
Wattage: 1500
Family / Style: SoftHEAT
Volts AC: 240