Heater Element Assembly, 1250W, 208V

Item #: 0386374

Cat #: 433548

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element Assembly, EBHN, 1250 Watt, 208 Volt

Overview

Heater Element Assembly, EBHN, 1250 Watt, 208 Volt
Also known as: 433548, CDT433548

Specifications

Volts AC: 208
Wattage: 1250
Family / Style: SoftHEAT
Volts AC: 208
Family / Style: SoftHEAT
Wattage: 1250