Heater Element Assembly, 1250W, 240V

Item #: 0386373

Cat #: 433540

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element Assembly, EBHN, 1250 Watt, 240 Volt

Overview

Heater Element Assembly, EBHN, 1250 Watt, 240 Volt
Also known as: 433540, CDT433540

Specifications

Volts AC: 240
Wattage: 1250
Family / Style: SoftHEAT
Volts AC: 240
Family / Style: SoftHEAT
Wattage: 1250