Heater Element, 1000W, 208V

Item #: 0386372

Cat #: 433538

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, EBHN 1000 Watt, 208 Volt

Overview

Heater Element, EBHN 1000 Watt, 208 Volt
Also known as: 433538, CDT433538

Specifications

Wattage: 1000
Volts AC: 208
Family / Style: SoftHEAT
Wattage: 1000
Family / Style: SoftHEAT
Volts AC: 208