Element, EBHN, 1000W, 240V

Item #: 0386371

Cat #: 433530

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element Assembly, EBHN 1000 Watt, 240 Volt

Overview

Heater Element Assembly, EBHN 1000 Watt, 240 Volt
Also known as: 433530, CDT433530

Specifications

Wattage: 1000
Volts AC: 240
Family / Style: SoftHEAT
Wattage: 1000
Family / Style: SoftHEAT
Volts AC: 240