Heater Element Assembly, 750W, 208V

Item #: 0386370

Cat #: 433528

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element Assembly, EBHN 750 Watt, 208 Volt

Overview

Heater Element Assembly, EBHN 750 Watt, 208 Volt
Also known as: 433528, CDT433528

Specifications

Wattage: 750
Volts AC: 208
Family / Style: SoftHEAT
Wattage: 750
Family / Style: SoftHEAT
Volts AC: 208