Heater Element Assembly, 750W, 240V

Item #: 0386367

Cat #: 433520

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element Assembly, EBHN 750 Watt, 240 Volt

Overview

Heater Element Assembly, EBHN 750 Watt, 240 Volt
Also known as: 433520, CDT433520

Specifications

Wattage: 750
Volts AC: 240
Family / Style: SoftHEAT
Wattage: 750
Family / Style: SoftHEAT
Volts AC: 240