Heater Element Assembly, 500W, 208V

Item #: 0386364

Cat #: 433518

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element Assembly, EBHN 500 Watt, 208 Volt

Overview

Heater Element Assembly, EBHN 500 Watt, 208 Volt
Also known as: 433518, CDT433518

Specifications

Wattage: 500
Volts AC: 208
Family / Style: SoftHEAT
Wattage: 500
Family / Style: SoftHEAT
Volts AC: 208