Heater Element, 2500W, 208V

Item #: 0386326

Cat #: 302225

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 8F 2500 Watt, 208 Volt

Overview

Heater Element, Finned, 8F 2500 Watt, 208 Volt
Also known as: 302225, CDT302225

Specifications

Wattage: 2500
Volts AC: 208
Wattage: 2500
Volts AC: 208