Heater Element, 1500W, 208V

Item #: 0386323

Cat #: 302222

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 6F 1500 Watt, 208 Volt

Overview

Heater Element, Finned, 6F 1500 Watt, 208 Volt
Also known as: 302222, CDT302222

Specifications

Wattage: 1500
Volts AC: 208
Wattage: 1500
Volts AC: 208