Heater Element, 1250W, 208V

Item #: 0386321

Cat #: 302221

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 5F 1250 Watt, 208 Volt

Overview

Heater Element, Finned, 5F 1250 Watt, 208 Volt
Also known as: 302221, CDT302221

Specifications

Volts AC: 208
Wattage: 1250
Volts AC: 208
Wattage: 1250