Heater Element, 1000W, 208V

Item #: 0386320

Cat #: 302220

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 4F 1000 Watt, 208 Volt

Overview

Heater Element, Finned, 4F 1000 Watt, 208 Volt
Also known as: 302220, CDT302220

Specifications

Wattage: 1000
Volts AC: 208
Wattage: 1000
Volts AC: 208