Heater Element, 750W, 208V

Item #: 0386314

Cat #: 302219

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 3F, 750 Watt, 208 Volt

Overview

Heater Element, Finned, 3F, 750 Watt, 208 Volt
Also known as: 302219, CDT302219

Specifications

Wattage: 750
Volts AC: 208
Wattage: 750
Volts AC: 208