Heater Element, 500W, 208V

Item #: 0386309

Cat #: 302218

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 2.5F 500 Watt, 208 Volt

Overview

Heater Element, Finned, 2.5F 500 Watt, 208 Volt
Also known as: 302218, CDT302218

Specifications

Wattage: 500
Volts AC: 208
Wattage: 500
Volts AC: 208