Heater Element, 1000W, 120V

Item #: 0386301

Cat #: 302214

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 4F 1000 Watt, 120 Volt

Overview

Heater Element, Finned, 4F 1000 Watt, 120 Volt
Also known as: 302214, CDT302214

Specifications

Volts AC: 120
Wattage: 1000
Volts AC: 120
Wattage: 1000