Heater Element, 750W, 120V

Item #: 0386300

Cat #: 302213

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 3F 750 Watt, 120 Volt

Overview

Heater Element, Finned, 3F 750 Watt, 120 Volt
Also known as: 302213, CDT302213

Specifications

Wattage: 750
Volts AC: 120
Wattage: 750
Volts AC: 120