Heater Element, 500W, 120V

Item #: 0386296

Cat #: 302212

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 2F 500 Watt, 120 Volt

Overview

Heater Element, Finned, 2F 500 Watt, 120 Volt
Also known as: 302212, CDT302212

Specifications

Wattage: 500
Volts AC: 120
Wattage: 500
Volts AC: 120