Heater Element, 2500W, 240V

Item #: 0386292

Cat #: 302210

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 8F 2500 Watt, 240 Volt

Overview

Heater Element, Finned, 8F 2500 Watt, 240 Volt
Also known as: 302210, CDT302210

Specifications

Volts AC: 240
Wattage: 2500
Volts AC: 240
Wattage: 2500