Heater Element, 2500W, 240V

Item #: 0386287

Cat #: 302209

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 10F 2500 Watt, 240 Volt

Overview

Heater Element, Finned, 10F 2500 Watt, 240 Volt
Also known as: 302209, CDT302209

Specifications

Volts AC: 240
Wattage: 2500
Volts AC: 240
Wattage: 2500