Heater Element, 2000W, 240V

Item #: 0386276

Cat #: 302208

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 8F 2000 Watt, 240 Volt

Overview

Heater Element, Finned, 8F 2000 Watt, 240 Volt
Also known as: 302208, CDT302208

Specifications

Wattage: 2000
Volts AC: 240
Wattage: 2000
Volts AC: 240