Heater Element, 1500W, 240V

Item #: 0386269

Cat #: 302206

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 6F 1500 Watt, 240 Volt

Overview

Heater Element, Finned, 6F 1500 Watt, 240 Volt
Also known as: 302206, CDT302206

Specifications

Wattage: 1500
Volts AC: 240
Wattage: 1500
Volts AC: 240