Heater Element, 1250W, 240V

Item #: 0386266

Cat #: 302205

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 5F 1250 Watt, 240 Volt

Overview

Heater Element, Finned, 5F 1250 Watt, 240 Volt
Also known as: 302205, CDT302205

Specifications

Volts AC: 240
Wattage: 1250
Volts AC: 240
Wattage: 1250