Heater Element, 1000W, 240V

Item #: 0386264

Cat #: 302204

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 4F 1000 Watt, 240 Volt

Overview

Heater Element, Finned, 4F 1000 Watt, 240 Volt
Also known as: 302204, CDT302204

Specifications

Wattage: 1000
Volts AC: 240
Wattage: 1000
Volts AC: 240