Heater Element, 750W, 240V

Item #: 0386262

Cat #: 302203

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 3F 750 Watt, 240 Volt

Overview

Heater Element, Finned, 3F 750 Watt, 240 Volt
Also known as: 302203, CDT302203

Specifications

Wattage: 750
Volts AC: 240
Wattage: 750
Volts AC: 240