Element, BB, 500W, 240V

Item #: 0386261

Cat #: 302202

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, Finned, 2.5F 500 Watt, 240 Volt

Overview

Heater Element, Finned, 2.5F 500 Watt, 240 Volt
Also known as: 302202, CDT302202

Specifications

Wattage: 500
Volts AC: 240
Wattage: 500
Volts AC: 240