Element Assembly, 4000W, 208V

Item #: 0386221

Cat #: 230123

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element Assembly, 4000 Watt, 208 Volt (NLW 408)

Overview

Heater Element Assembly, 4000 Watt, 208 Volt (NLW 408)
Also known as: 230123, CDT230123

Specifications

Volts AC: 208
Wattage: 4000
Family / Style: NLW
Volts AC: 208
Family / Style: NLW
Wattage: 4000