Heater Element Assembly, 2000W, 208V

Item #: 0386220

Cat #: 230121

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element Assembly, 2000 Watt, 208 Volt (NLW 208)

Overview

Heater Element Assembly, 2000 Watt, 208 Volt (NLW 208)
Also known as: 230121, CDT230121

Specifications

Wattage: 2000
Volts AC: 208
Family / Style: NLW
Wattage: 2000
Family / Style: NLW
Volts AC: 208