Element Assembly, 3000W, 240V

Item #: 0386218

Cat #: 230118

UPC:

Company wide:
0 in stock
Documents & Guides
Element Assembly, 3000 Watt, 240 Volt, NLW302

Overview

Element Assembly, 3000 Watt, 240 Volt, NLW302
Also known as: 230118, CDT230118

Specifications

Volts AC: 240
Wattage: 3000
Family / Style: NLW
Volts AC: 240
Family / Style: NLW
Wattage: 3000