Element Assembly, 2000W, 240V

Item #: 0386217

Cat #: 230117

UPC:

Company wide:
0 in stock
Documents & Guides
Element Assembly, 2000 Watt, 240 Volt, NLW 202

Overview

Element Assembly, 2000 Watt, 240 Volt, NLW 202
Also known as: 230117, CDT230117

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Concept SS enclosures are designed for indoor or outdoor applications in corrosion environments. This Concept Wallmount 1/4-Turn Latch Type 4X, CSD423010SS item measures 42x30x10 inch with a material of Stainless 304 finish Brushed.
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

Wattage: 2000
Volts AC: 240
Family / Style: NLW
Wattage: 2000
Family / Style: NLW
Volts AC: 240