Heater Element, 3000W, 208V

Item #: 0386145

Cat #: 054212

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, 3000 Watt, 208 Volt

Overview

Heater Element, 3000 Watt, 208 Volt
Also known as: 054212, CDT054212

Specifications

Volts AC: 208
Wattage: 3000
Volts AC: 208
Wattage: 3000